logo

Sherwood

HSS Metric Coarse Left Hand Straight Flute Ground Thread Tap Set

9 Variations

The Sherwood high speed steel metric coarse left hand straight flute ground thread tap set are the ideal general purpose option for thread cutting in a variety of materials.

Features and Benefits
• High speed steel tap set with uncoated bright finish for general purpose applications
• Straight Flute construction
• Left hand rotation and cutting

Contents
• Set of 3 contains 1 of each taper, second and plug lead

Typical Applications
• General purpose
• Steel
• Cast Iron
• Non-ferrous materials
• Some stainless steels
• Aluminium
• Brass

Standards
• Manufactured to IS0 529