noscriptStandard Duty Revolving Centres | Cromwell Tools
logo

Atlas Workholders

Standard Duty Revolving Centres

3 Variations

Manufactured from high alloy steel hardened and tempered then precision ground externally. Precision bearings are fitted as standard and the centres have a 60° point.
Maximum runout: 0.005mm.

IMAGE IS FOR ILLUSTRATION PURPOSES