noscriptSeries 2010 HSS-Co Straight Shank Heavy Duty Stub Drills - Metric | Cromwell Tools
logo

SwissTech

Series 2010 HSS-Co Straight Shank Heavy Duty Stub Drills - Metric

56 Variations

Series 2010 HSS-Co Straight Shank Heavy Duty Stub Drills - Metric
Metric
Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. Point angle: 135°, helix angle: normal, web thickness: strengthened, tolerance of diameter: h8, tolerance of shank: f11.
Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.

Sort By:
Most Popular

Rows per page:

25

1-25 of 35

Rows per page:

25

1-25 of 35