noscriptWeldon Shank HSS-E PM TiALN Coated Fine Pitch Ripper Cutters: Series 96, Long | Cromwell Tools
logo

SwissTech

Weldon Shank HSS-E PM TiALN Coated Fine Pitch Ripper Cutters: Series 96, Long

7 Variations

Series 96 - Long Series
Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.