noscriptSeries 37 HSS-Co 8% 4 Flute Threaded Shank Long Series End Mills - Uncoated - Metric | Cromwell Tools
logo

SwissTech

Series 37 HSS-Co 8% 4 Flute Threaded Shank Long Series End Mills - Uncoated - Metric

8 Variations

Series 37 - Long Series
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).