noscriptSeries 29 HSS-Co 8% 2 Flute Threaded Shank Slot Drills - Uncoated - Metric | Cromwell Tools
logo

SwissTech

Series 29 HSS-Co 8% 2 Flute Threaded Shank Slot Drills - Uncoated - Metric

10 Variations

Series 29 - Regular Series slot drills are designed to be the mainstay of general cutting applications, manufactured from an uncoated high speed steel and cobalt construction they offer excellent tool durability and cutting performance in centre cutting applications.

Features and Benefits
• High speed steel and cobalt construction for improved durability
• 2 flutes for excellent cutting efficiency and improved chip control
• Suitable for general purpose applications

Standards
• Dimensions to DIN 844
• Threaded shank to DIN 1835B