noscriptPush-Fit Pneumatic Fittings - Out-flow Restrictor to Male Taper | Cromwell Tools
logo

Kennedy

Push-Fit Pneumatic Fittings - Out-flow Restrictor to Male Taper

9 Variations

Out-flow Restrictor to Male Taper
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.