Quick Order
Contact Us
Categories
Brands
Favourites
My Account
Log in / Register
Basket
For use with the ISO B12 Series coupling range. Nominal Bore: 5.5mm Flow rate @ 6 bar - 117 cfm @ 100 psi Maximum working pressure: 35 bar / 508 psi Couplings: ISO B12 Series
Rows per page:
1-4 of 4
COMPARE