noscriptAir Regulator Units | Cromwell Tools
logo

Kennedy

Air Regulator Units

3 Variations

Rolling membrane regulator with secondary bleed and adjustable knob. Press to lock.
Pressure range: 0-8 bar standard, 2 bar, 4 bar and 12 bar options.
Temperature range: -10°C to 60°C.
Gauge ports: G1/8(Two).
Body: Technopolymer.